Skip Content
SUIT W/HOOD AND BOOTS ELASTIC WRIST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SUIT W/HOOD AND BOOTS ELASTIC WRIST

VALUGUARD MP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENV8119S
  • Mfr. Model # 8119S
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.69 lbs

Technical Specs

  • Colour White
  • Item Coverall
  • Material Microporous
  • Seam Style Serged
  • Size Small
  • Standards ANSI
  • Fabric Weight 45 gsm
  • Closure Type Zipper
  • Inseam 27-1/2"
  • Fits Chest Size 32" - 36"
  • Cuff Style Elastic
  • Fits Waist Size 34 - 36"
  • Ankle Style With Attached Boots

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List