Skip Content
SUIT W/HOOD AND BOOTS ELASTIC WRIST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SUIT W/HOOD AND BOOTS ELASTIC WRIST

VALUGUARD MP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENV8119L
  • Mfr. Model # 8119L
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.59 lbs

Technical Specs

  • Colour White
  • Seam Style Serged
  • Material Microporous
  • Size Large
  • Standards ANSI
  • Item Coverall
  • Closure Type Zipper
  • Fabric Weight 45 gsm
  • Inseam 29"
  • Fits Waist Size 39 - 42"
  • Fits Chest Size 38" - 40"
  • Ankle Style With Attached Boots
  • Cuff Style Elastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list