SUIT W/HOOD AND BOOTS ELASTIC WRIST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SUIT W/HOOD AND BOOTS ELASTIC WRIST

VALUGUARD MP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENV8119-5XL
  • Mfr. Model # 8119-5XL
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.44 lbs

Technical Specs

  • Colour White
  • Material Microporous
  • Item Coverall
  • Seam Style Serged
  • Standards ANSI
  • Closure Type Zipper
  • Fabric Weight 45 gsm
  • Inseam 33-1/2"
  • Fits Chest Size 58" - 64"
  • Fits Waist Size 52 - 54"
  • Cuff Style Elastic
  • Ankle Style With Attached Boots

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list