Skip Content
SUIT VAPOR PROOF FRONT ENTRY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SUIT VAPOR PROOF FRONT ENTRY

DUPONT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUCTK554T-XL
  • Mfr. Model # TK554T-XL
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2292
  • Shipping Weight 14.63 lbs

Product Details

Level A deluxe chemical suit, front entry style. with attached gloves. Extremely durable puncture and tear resistant fabrics Size Extra Large.

Technical Specs

  • Size X-Large
  • Item DuPont Tychem TK Coverall
  • Colour GREEN
  • Material Tychem(R) TK
  • Closure Type Gas-Tight Zipper, Double Storm Flap with Hook and loop
  • Standards ASTM D3776, D3787, D5733, D5034, D2582, 16 CFR 1610 Class 1
  • Seam Style Double Taped
  • Fabric Weight 12 oz./sq. yd.
  • Fits Waist Size na
  • Fits Chest Size 46-3/4" - 50-1/4"
  • Inseam 30"
  • Ankle Style With Attached Socks

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List