ENCAPSULATED SUIT,TYCHEM 10000,LEV-A,MD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ENCAPSULATED SUIT,TYCHEM 10000,LEV-A,MD

DUPONT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUCTK554T-MD
  • Mfr. Model # TK554TLYMD000100
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2292
  • Shipping Weight 1.0 lbs

Product Details

Level A deluxe chemical suit, front entry style. with attached gloves. Extremely durable puncture and tear resistant fabrics Size medium.

Technical Specs

  • Fabric Weight 12 oz./sq. yd.
  • Fits Chest Size 45-1/4" - 48-3/4"
  • Entry Front

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list