Skip Content
SUIT VAPOR PROOF FRONT ENTRY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SUIT VAPOR PROOF FRONT ENTRY

DUPONT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUCTK554T-LG
  • Mfr. Model # TK554T-LG
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2292
  • Shipping Weight 13.0 lbs

Product Details

Level A deluxe chemical suit, front entry style. with attached gloves. Extremely durable puncture and tear resistant fabrics Size Large.

Technical Specs

  • Size Large
  • Fits Chest Size 46-3/4" - 50-1/4"
  • Glove Material Butyl
  • Fabric Weight 12 oz./sq. yd.
  • Entry Front

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list