Skip Content
SUIT TYCHEM TK LEVEL A LGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SUIT TYCHEM TK LEVEL A LGE

DUPONT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUCTK555T-LG
  • Mfr. Model # TK555T-LG
  • UNSPSC # 46181509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.8 lbs

Technical Specs

  • Item Encapsulated Suit
  • Colour Lime Yellow
  • Size Large
  • Standards ASTM F1052, OSHA 1910.132(a), ASTM D1777, ASTM D3776, ASTM D3787, ASTM D5733, ASTM D5034
  • Seam Style Double Taped
  • Closure Type Hook and Loop with Double Storm Flap
  • Material Tychem(R) TK
  • Fits Chest Size 46-3/4" - 50-1/4"
  • Inseam 31"
  • Glove Material Butyl
  • Level A
  • Entry Rear

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list