Skip Content
SUIT TYCHEM TK LEVEL A FRONT ENTRY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SUIT TYCHEM TK LEVEL A FRONT ENTRY

DUPONT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUCTK554T2X
  • Mfr. Model # TK554T2X
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2292
  • Shipping Weight 1.0 lbs

Product Details

Level A deluxe chemical suit, front entry style. with attached gloves. Extremely durable puncture and tear resistant fabrics Size 2X-large.

Technical Specs

  • Size 2X-Large
  • Glove Material Butyl
  • Entry Front
  • Fabric Weight 12 oz./sq. yd.
  • Fits Chest Size 49-3/4" - 53-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list