!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
INTEGRITY HX FLOTATION SUIT, FIRE-RETARDANT, 3-POCKET/REFLECTIVE, SIZE LARGE, ORANGE

INTEGRITY HX FLOTATION SUIT, FIRE-RETARDANT, 3-POCKET/REFLECTIVE, SIZE LARGE, ORANGE

MUSTANG SURVIVAL

INTEGRITY HX FLOTATION SUIT, FIRE-RETARDANT, 3-POCKET/REFLECTIVE, SIZE LARGE, ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INTEGRITY HX FLOTATION SUIT, FIRE-RETARDANT, 3-POCKET/REFLECTIVE, SIZE LARGE, ORANGE

INTEGRITY HX FLOTATION SUIT, FIRE-RETARDANT, 3-POCKET/REFLECTIVE, SIZE LARGE, ORANGE

MUSTANG SURVIVAL

https://catalogue.grainger.ca/2023?hybris=true
  • Item # MUSMS195FR2L
  • Mfr. Model # MS195FR2L
  • UNSPSC # 53102700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.8 lbs

Product Details

This orange, fire-retardant, Integrity HX Flotation suit fits a size large and is designed with closed-cell foam for flotation and hypothermia protection. It features two chest pockets, a large front cargo pocket, and an inflatable head pillow for additional in-water support. Its Tug-Tite technology at the thighs and Velcro closures at the wrists and ankles provide an improved fit and it has SOLAS reflective tape for enhanced visibility.

Technical Specs

  • Size Large
  • Colour Orange

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list