Skip Content
SUIT ENCAPSUALATING LEVEL B LGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SUIT ENCAPSUALATING LEVEL B LGE

DUPONT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUCC3127T-MED
  • Mfr. Model # C3127T-MED
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.4 lbs

Technical Specs

  • Size Medium
  • Features Hood
  • Colour Tan
  • Item Chemical Resistant Coveralls
  • Material Tychem(R) 5000
  • Standards ASTM D1117, D5597, D5034
  • Seam Style Sealed
  • Closure Type Zipper/Storm Flap
  • Inseam 28"
  • Fabric Weight 4.4 oz./sq. yd.
  • Fits Waist Size 45"
  • Fits Chest Size 33-1/4" - 36-3/4"
  • Color Family Browns
  • Cuff Style Elastic
  • Ankle Style Elastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list