Skip Content
SUGGESTION BOX,STEEL,GRAY,10IN D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SUGGESTION BOX,STEEL,GRAY,10IN D

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2KEK2
  • Mfr. Model # 2KEK2
  • UNSPSC # 44111605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.0 lbs

Product Details

Suggestion Box, Top Slot Width 11-1/2 In., Material Cold Rolled Steel, Gray, Includes 2 Keys, Mounting Screws, Adhesive Labels, And Form Templates, Pen.

Technical Specs

  • Colour Gray
  • Item Suggestion Box
  • Material Cold Rolled Steel
  • Top Slot Width 11-1/2"
  • Includes 2 Keys, Mounting Screws, Adhesive Labels, And Form Templates, Pen

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list