Skip Content
SUGGESTION BOX, GREEN IDEAS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SUGGESTION BOX, GREEN IDEAS

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG7000
  • Mfr. Model # 7000
  • UNSPSC # 44112007
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.29 lbs

Technical Specs

  • Colour White
  • Depth 5"
  • Height 9"
  • Item Suggestion Box
  • Includes 50 Suggestion Forms and Pen
  • Material Recycled Plastic
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Top Slot Width 5-1/4"
  • Width 9"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list