Skip Content
SUEDE ZIPPERED BAG,11 LX1/2 WX6-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SUEDE ZIPPERED BAG,11 LX1/2 WX6-1/2

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW13T120
  • Mfr. Model # 13T120
  • UNSPSC # 27111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Features Full Length Zippered Closure, Side Strap
  • Item Soft-Sided Zippered Bag
  • Number of Pockets 1
  • Colour Yellow
  • Material Suede Leather
  • Nominal Overall Width 11"
  • Nominal Overall Height 6"
  • Primary Tool Bag Color Yellow
  • Number of Pieces 1
  • Closure Type Zipper
  • Overall Height 6-1/2"
  • Overall Depth 1/2"
  • Overall Width 11"
  • Number of Inside Pockets 1
  • Basic Material Leather
  • Number of Outside Pockets 0
  • Typical Bag or Tote Application General Purpose
  • Nominal Overall Depth 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list