Skip Content
SUCTION LINE P-TRAP,5/8 IN,WROT COP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SUCTION LINE P-TRAP,5/8 IN,WROT COP

NIBCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5P142
  • Mfr. Model # 5P142
  • UNSPSC # 27131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Suction Line P-Trap
  • Temp. Range -20 to 400 Degrees F
  • Outside Dia. 3/4"
  • Standards ASME/ANSI B16.22
  • Max. Pressure 631 psi @ 100 Degrees F
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Tube Size 5/8"
  • Specific Fitting Shape P-Trap
  • Pipe Size - Pipe Fitting 5/8"
  • Basic Fitting Material Metal
  • Basic Fitting Shape Trap
  • Fitting Connection Type C x C
  • Tube Fitting Material Wrot Copper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list