Skip Content
SUCTION CUP WITH CLIP,PK 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SUCTION CUP WITH CLIP,PK 3

NATIONAL HARDWARE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3ZVJ6
  • Mfr. Model # 3ZVJ6
  • UNSPSC # 24101631
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Colour Clear
  • Item Suction Cup Hook
  • Base Dia. 1.63"
  • Mounting Suction Cup
  • Points Per Hook 1
  • Hook Finish Clear

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list