Skip Content
SUCTION CUP MOUNT,6 IN DIA,TIE-DOWN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SUCTION CUP MOUNT,6 IN DIA,TIE-DOWN

WOOD'S POWR-GRIP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2MDF2
  • Mfr. Model # 2MDF2
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 1880
  • Shipping Weight 1.1 lbs

Technical Specs

  • Item Suction Cup Mount
  • Includes Vacuum Pad Protector
  • Features Red-Line Vacuum Indicator, Check Valve and Instant Release Lift Tabs
  • Mounting Type Tie-Down Bail
  • Mounting Size Tie-Down Bail
  • Max. Load Capacity 70 lbs.
  • Cup Size 6" dia.
  • Platform Material Steel
  • Cup Type Concave

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list