Skip Content
SUCTION CUP MOUNT,4.5 IN DIA,1/4-20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SUCTION CUP MOUNT,4.5 IN DIA,1/4-20

WOOD'S POWR-GRIP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2MDE8
  • Mfr. Model # 2MDE8
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 1880
  • Shipping Weight 0.65 lbs

Technical Specs

  • Features Red-Line Vacuum Indicator, Check Valve and Instant Release Lift Tabs
  • Mounting Type Threaded Insert
  • Includes Vacuum Pad Protector
  • Mounting Size 1/4"-20
  • Max. Load Capacity 40 lbs.
  • Cup Size 4-1/2" dia.
  • Item Suction Cup Mount
  • Platform Material Polycarbonate
  • Cup Type Concave

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list