Skip Content
SUCTION CUP LIFTER,6 IN DIA,T-HANDL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SUCTION CUP LIFTER,6 IN DIA,T-HANDL

WOOD'S POWR-GRIP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2MDE6
  • Mfr. Model # 2MDE6
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 1880
  • Shipping Weight 1.08 lbs

Technical Specs

  • Features Red-Line Vacuum Indicator, Check Valve and Instant Release Lift Tabs
  • Includes Vacuum Pad Protector
  • Item Manual Suction Cup Lifter
  • Handle Type T-Handle
  • Max. Load Capacity 70 lbs.
  • Handle Material Aluminium
  • Cup Type Concave
  • Cup Size 6" dia.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list