SUCTION CUP LIFTER,4.5 IN DIA,T-HAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SUCTION CUP LIFTER,4.5 IN DIA,T-HAN

WOOD'S POWR-GRIP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2MDE5
  • Mfr. Model # 2MDE5
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 1880
  • Shipping Weight 0.65 lbs

Technical Specs

  • Features Red-Line Vacuum Indicator, Check Valve and Instant Release Lift Tabs
  • Includes Vacuum Pad Protector
  • Handle Type T-Handle
  • Item Manual Suction Cup Lifter
  • Handle Material Aluminum
  • Cup Type Concave
  • Cup Size 4-1/2" dia.
  • Max. Load Capacity 40 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list