Skip Content
SUCTION CUP LIFTER 10IN HORIZ HNDL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SUCTION CUP LIFTER 10IN HORIZ HNDL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM24VT73
  • Mfr. Model # 24VT73
  • UNSPSC # 27131608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.9 lbs

Technical Specs

  • Features Red-Line Vacuum Indicator, Check Valve and Release Valve
  • Handle Type Horizontal Handle
  • Item Manual Suction Cup Lifter
  • Includes Carrying Case
  • Handle Material Metal
  • Cup Size 10" dia.
  • Max. Load Capacity 175 lbs.
  • Platform Material Rubber
  • Cup Type Concave

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list