Skip Content
SUCTION CUP, 90 LBS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SUCTION CUP, 90 LBS

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1MZP4
  • Mfr. Model # 1MZP4
  • UNSPSC # 27111712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.58 lbs

Technical Specs

  • Capacity 90 lbs.
  • Application For Lifting Objects with Flat Surface
  • Hex Size (In.) -
  • For Use With -
  • Includes -
  • Item Suction Cup
  • Spread (In.) -
  • Overall Length (In.) 4-1/2"
  • Thread Length (In.) -
  • Thread Size (In.) -
  • Reach -
  • End Cap Size (In.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list