Skip Content
SUCT STRAINER,9 DIA,6 NPSM,SIDE SQ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SUCT STRAINER,9 DIA,6 NPSM,SIDE SQ

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5RWL7
  • Mfr. Model # 5RWL7
  • UNSPSC # 40142501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.47 lbs

Technical Specs

  • Item Suction Strainer
  • Height 9-1/2"
  • Material of Construction Steel
  • Type Side Square Perforations
  • Function Prevents Large Particles of Sediment, Sewage, Mud, or Solids from Entering Suction Port of Drainage Pumps
  • Inlet 6" NPSM
  • Plating Zinc
  • Diameter 9"
  • Opening 1-1/2 x 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list