Skip Content
SUBMERSIBLE WELL PUMP HEAD,3HP,60 G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SUBMERSIBLE WELL PUMP HEAD,3HP,60 G

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1LZP3
  • Mfr. Model # 1LZP3
  • UNSPSC # 40151511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.89 lbs

Technical Specs

  • Bearing Type Ceramic/Rubber
  • Discharge Port (In.) 2
  • Material Stainless Steel
  • Max. Head (Ft.) 265
  • Shut Off (PSI) 265
  • Item Pump Head
  • Type Submersible Well
  • GPM of Water @ 100 Ft @ 30, 50 PSI 49 32
  • Includes -
  • GPM of Water @ 40 Ft @ 30, 50 PSI 70 58
  • GPM of Water @ 60 Ft @ 30, 50 PSI 65 50
  • GPM of Water @ 80 Ft @ 30, 50 PSI 56 42
  • GPM 60
  • Flow Ranges (GPM) 30-75
  • Stages 8
  • Required Motor HP 3
  • GPM of Water @ 20 Ft @ 30, 50 PSI 74 63
  • Tank PSI 2030405060
  • Impeller Material Glass Filled Noryl
  • Seal Type -
  • Well Capacity Very High
  • Built-In Check Valve No
  • Max. Operating Temp. (F) 130
  • Pump-Motor Shell Stainless Steel
  • GPM of Water @ 150 Ft @ 30, 50 PSI 28 -
  • GPM of Water @ 125 Ft @ 30, 50 PSI 39 -
  • GPM of Water @ 200 Ft @ 30, 50 PSI - -
  • GPM of Water @ 175 Ft @ 30, 50 PSI 27 -
  • GPM of Water @ 250 Ft @ 30, 50 PSI - -
  • GPM of Water @ 400 Ft @ 30, 50 PSI - -
  • GPM of Water @ 350 Ft @ 30, 50 PSI - -
  • GPM of Water @ 450 Ft @ 30, 50 PSI - -
  • GPM of Water @ 500 Ft @ 30, 50 PSI - -
  • GPM of Water @ 300 Ft @ 30, 50 PSI - -
  • Recommended Tank 1XHH4
  • GPM @ Vertical Depth to Water @ 20 Ft @ 30 PSI 74
  • GPM @ Vertical Depth to Water @ 100 Ft @ 30 PSI 49
  • GPM @ Vertical Depth to Water @ 200 Ft @ 30 PSI -
  • GPM @ Vertical Depth to Water @ 20 Ft @ 50 PSI 63
  • GPM @ Vertical Depth to Water @ 100 Ft @ 50 PSI 32
  • GPM @ Vertical Depth to Water @ 200 Ft @ 50 PSI -

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List