SUBMERSIBLE SUMP PUMP,HITEMP,3/10HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SUBMERSIBLE SUMP PUMP,HITEMP,3/10HP

ZOELLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5CZG0
  • Mfr. Model # 5CZG0
  • UNSPSC # 40151512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.95 lbs

Technical Specs

  • Features -
  • Bearing Type Sleeve
  • Base Material Cast Iron
  • GPM of Water @ 15 Ft. of Head 17
  • GPM of Water @ 20 Ft. of Head -
  • GPM of Water @ 10 Ft. of Head 31
  • GPM of Water @ 25 Ft. of Head -
  • GPM of Water @ 30 Ft. of Head -
  • GPM of Water @ 5 Ft. of Head 39
  • GPM of Water @ 40 Ft. of Head -
  • Includes -
  • Mechanical Seal CRB/CMC
  • Item Submersible Sump Pump
  • Duty Intermittent
  • Thermal Protection Yes
  • Motor Type -
  • Gauge/Conductor 16/3
  • Height 10-1/16"
  • Motor RPM 1,550
  • Hz 60 HZ
  • Pump Body Material Cast Iron
  • Diameter 10-3/32"
  • Manufacturers Warranty Length 3 yr.
  • Max. Liquid Temp. 180 Degrees F
  • Discharge NPT 1-1/2" F
  • Off Point 4-1/4"
  • On Point 13-1/4"
  • NEC Cord Designation SOW
  • Cord Length - Pumps 10"
  • Max. Head - Pumps 18 ft.
  • Switch Type - Pumps Tether
  • Voltage - Pumps 120 VAC
  • Impeller Material - Pumps Cast Iron
  • Max. Diameter Solids 1/2"
  • Shaft Seal Material - Pumps Carbon, Ni-Resist
  • Alarm Included No
  • Pump HP 3/10
  • Amps - Pumps 9.70
  • Item - Sump Pumps Submersible Sump Pump

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list