SUBMERSIBLE SUMP PUMP,3/10 HP,115V, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SUBMERSIBLE SUMP PUMP,3/10 HP,115V,

ZOELLER

Web Price : $3,871.69 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5CZF7
  • Mfr. Model # 5CZF7
  • UNSPSC # 40151513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 39.25 lbs

Technical Specs

  • Application Elevator Sumps, Transformer Vaults and Commercial Applications
  • Base Material Cast Iron
  • Bearing Type Sleeve
  • Features Sensors Have a Preset On/Off Range of 6" But Level of Where Sensors Go is Adjustable
  • GPM of Water @ 10 Ft. of Head 34
  • GPM of Water @ 15 Ft. of Head 19
  • Includes Alarm Panel and Pump Switch
  • Item Sump Pump
  • GPM of Water @ 5 Ft. of Head 43
  • Thermal Protection Yes
  • Duty Continuous
  • Agency Compliance CSA/UL
  • Sensor Cord Length (Ft.) 20
  • Motor Type Shaded Pole
  • Height 10-1/16"
  • Motor RPM 1550
  • Length 10-1/16"
  • Pump Body Material Cast Iron
  • Width 10-3/32"
  • Check Valve Not Included
  • Handle Yes
  • Hz 60
  • Pump RPM 1550
  • Input Phase AC 1
  • Manufacturers Warranty Length 1 yr.
  • Max. Liquid Temp. 130 Degrees F
  • Discharge NPT 1-1/2"
  • On Point 10 1/16"
  • Min. Sump Pit Dia. 14"
  • Off Point 16-1/16"
  • Cord Length - Pumps 15 ft.
  • Max. Head - Pumps 19 ft.
  • Switch Type - Pumps Piggyback Float
  • Impeller Material - Pumps Cast Iron
  • Voltage - Pumps 120 VAC
  • Max. Diameter Solids 1/2"
  • Shaft Seal Material - Pumps Carbon, Ceramic
  • Alarm Included Yes
  • Alarm Output - Pumps Audible, Dry Contact Remote Terminal, Visual
  • Alarm Duration - Pumps Continuous
  • Item - Sump Pumps Elevator Sump Pump with Oil Sensor
  • Amps - Pumps 9.70
  • Pump HP 3/10

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list