Skip Content
SUBMERSIBLE LEVEL TRANSMITTER,TO 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SUBMERSIBLE LEVEL TRANSMITTER,TO 10

MERCOID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2HMB4
  • Mfr. Model # 2HMB4
  • UNSPSC # 41111938
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.65 lbs

Technical Specs

  • Includes Instructions
  • Accuracy +/-0.25% Full Scale
  • Temp. Range 0 Degrees to 200 Degrees F
  • Item Submersible Level Transmitter
  • Output 4 to 20 mA DC
  • Type Bird Cage Design
  • Pressure Range 0 to 10 psi
  • Wetted Materials 316 Stainless Steel, 316L Stainless Steel, Buna-N
  • Power Required 13 to 30 VDC
  • Cable Coating ETFE
  • Sensor Length 7-51/64"
  • Cable Length 40 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list