Skip Content
SUBMERSIBLE LEVEL TRANSMITTER,0 TO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SUBMERSIBLE LEVEL TRANSMITTER,0 TO

MERCOID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2HMB3
  • Mfr. Model # 2HMB3
  • UNSPSC # 41111938
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.7 lbs

Technical Specs

  • Accuracy +/-0.25% Full Scale
  • Includes Instructions
  • Item Submersible Level Transmitter
  • Type Bird Cage Design
  • Output 4 to 20 mA DC
  • Temp. Range 0 Degrees to 200 Degrees F
  • Wetted Materials 316 Stainless Steel, 316L Stainless Steel, Buna-N
  • Pressure Range 0 to 5 psi
  • Cable Coating ETFE
  • Power Required 13 to 30 VDC
  • Sensor Length 7-51/64"
  • Cable Length 40 ft.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List