Skip Content
SUBMERGED ARCWELDINGWIRE,EL-12 5/32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SUBMERGED ARCWELDINGWIRE,EL-12 5/32

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGW24D989
  • Mfr. Model # 24D989
  • UNSPSC # 23171510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 52.65 lbs

Technical Specs

  • Item Submerged Arc Welding Wire
  • Application Used in Chemical, Pharmaceutical, Power, Marine, Oil & Gas, Petroleum Sector, Nuclear Power Industry, Steel Industry
  • Container 50 lb. Spool
  • Material Mild Steel
  • Standards AWS A5.17 EL12
  • Diameter 5/32"
  • Min. Tensile Strength 70,000 PSI
  • Wire Class EL12 DC Postive

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list