SUBMERGED ARCWELDINGWIRE,EL-12 3/32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SUBMERGED ARCWELDINGWIRE,EL-12 3/32

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGW24D987
  • Mfr. Model # 24D987
  • UNSPSC # 23171510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 53.7 lbs

Technical Specs

  • Application Used in Chemical, Pharmaceutical, Power, Marine, Oil & Gas, Petroleum Sector, Nuclear Power Industry, Steel Industry
  • Item Submerged Arc Welding Wire
  • Diameter 3/32"
  • Standards AWS A5.17 EL12
  • Container 50 lb. Spool
  • Min. Tensile Strength 70,000 PSI
  • Material Mild Steel
  • Wire Class EL12 DC Postive

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list