SUBMERGED ARCWELDING WIRE,EH14 BASI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SUBMERGED ARCWELDING WIRE,EH14 BASI

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGW24D994
  • Mfr. Model # 24D994
  • UNSPSC # 23171510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 53.6 lbs

Technical Specs

  • Application Used in Chemical, Pharmaceutical, Power, Marine, Oil & Gas, Petroleum Sector, Nuclear Power Industry, Steel Industry
  • Item Submerged Arc Welding Wire
  • Container 50 lb. Spool
  • Material Mild Steel
  • Standards AWS A5.17 EH14
  • Diameter 1/8"
  • Wire Class EH14 DC Postive
  • Min. Tensile Strength 70,000 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list