SUBMERGED ARCWELDING WIRE,EL-8 5/32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SUBMERGED ARCWELDING WIRE,EL-8 5/32

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGW24D986
  • Mfr. Model # 24D986
  • UNSPSC # 23171510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 53.6 lbs

Technical Specs

  • Item Submerged Arc Welding Wire
  • Application Used in Chemical, Pharmaceutical, Power, Marine, Oil & Gas, Petroleum Sector, Nuclear Power Industry, Steel Industry
  • Material Mild Steel
  • Standards AWS A5.17 EL8
  • Diameter 5/32"
  • Min. Tensile Strength 70,000 PSI
  • Container 50 lb. Spool
  • Wire Class EL8 DC Postive

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list