SUBBASE,THERMOSTAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SUBBASE,THERMOSTAT

EMERSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2E735
  • Mfr. Model # 2E735
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • For Use With Mfr. No. 1A10-651 and 1A16-51
  • Depth (In.) -
  • Display Temp. Range (F) -
  • Colour -
  • Height (In.) -
  • Item Subbase
  • Includes -
  • Length (In.) -
  • Nominal Sensor Ohms @ 75F -
  • Remarks -
  • Width (In.) -
  • Operating Temp. Range (F) -
  • Type Heat/Cooling
  • Sensor Type -
  • Input Voltage -
  • Fan Switching -
  • Terminal Designations -
  • Thread NPT -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list