SUB-MINI SWCH,5A,SPDT,SIMULTD ROLLR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SUB-MINI SWCH,5A,SPDT,SIMULTD ROLLR

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG24A180
  • Mfr. Model # 24A180
  • UNSPSC # 39121505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.006 lbs

Technical Specs

  • Item Sub-Miniature Snap Switch
  • Housing Material General Purpose Phenolic
  • Operating Force 1.4 oz.
  • Series SM
  • Operating Temp. Range -67 Degrees to 257 Degrees F
  • Standards CE: 61058-1: UL: E12252: CSA: LR41372 ENEC
  • Release Force 0.25 oz.
  • Max. Pretravel 0.085"
  • Over Travel 0.018"
  • Differential Travel 0.019"
  • Watertight - Snap Action Switch No
  • Basic Actuator Type - Snap Action Switch Lever
  • Lever Actuator Length - Snap Action Switch 0.25"
  • Actuator Type - Snap Action Switch Lever, Simulated Roller
  • Number of Circuits - Snap Action Switch 1
  • Height - Snap Action Switch 0.50"
  • Width - Snap Action Switch 0.80"
  • Depth - Snap Action Switch 0.25"
  • Contact Form- Switches SPDT
  • Snap Action Switch Type Miniature Snap Action Switch
  • Electrical Connection - Snap Action Switch Solder Turret
  • Mounting Dimension - Snap Action Switch 0.38" Centers
  • AC Contact Rating - Snap Action Switch 5A @ 240 V
  • DC Contact Rating - Snap Action Switch 5 A @ 28 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list