Skip Content
SUB-MINI SNAP SWCH,5A,SPDT,ROLLER L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SUB-MINI SNAP SWCH,5A,SPDT,ROLLER L

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG24A185
  • Mfr. Model # 24A185
  • UNSPSC # 39121505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Sub-Miniature Snap Switch
  • Operating Force 1.4 oz.
  • Series SM
  • Housing Material General Purpose Phenolic
  • Operating Temp. Range -65 Degrees to 250 Degrees F
  • Standards CE: 61058-1: UL: E12252: CSA: LR41372 ENEC
  • Max. Pretravel 0.085"
  • Release Force 0.25 oz.
  • Differential Travel 0.019"
  • Over Travel 0.018"
  • Actuator Type - Snap Action Switch Lever, Roller
  • Basic Actuator Type - Snap Action Switch Lever
  • Lever Actuator Length - Snap Action Switch 0.25"
  • Watertight - Snap Action Switch No
  • Height - Snap Action Switch 0.50"
  • Width - Snap Action Switch 0.80"
  • Number of Circuits - Snap Action Switch 1
  • Depth - Snap Action Switch 0.25"
  • Contact Form- Switches SPDT
  • Snap Action Switch Type Miniature Snap Action Switch
  • Mounting Dimension - Snap Action Switch 0.38" Centers
  • Electrical Connection - Snap Action Switch Solder Turret
  • AC Contact Rating - Snap Action Switch 5A @ 240 V
  • DC Contact Rating - Snap Action Switch 5 A @ 28 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list