Skip Content
SUB-MINI SNAP SWCH,5A,SPDT,ROLLER L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SUB-MINI SNAP SWCH,5A,SPDT,ROLLER L

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG24A160
  • Mfr. Model # 24A160
  • UNSPSC # 39121505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Sub-Miniature Snap Switch
  • Operating Force 7 oz.
  • Housing Material General Purpose Phenolic
  • Standards ENEC, CE: 61058-1: UL: E12252: CSA: LR41372
  • Series SM
  • Operating Temp. Range -65 Degrees to 250 Degrees F
  • Max. Pretravel 0.219"
  • Differential Travel 0.025"
  • Release Force 2.00 oz.
  • Over Travel 0.03"
  • Watertight - Snap Action Switch No
  • Basic Actuator Type - Snap Action Switch Lever
  • Actuator Type - Snap Action Switch Lever, Roller
  • Lever Actuator Length - Snap Action Switch 0.12"
  • Height - Snap Action Switch 0.50"
  • Width - Snap Action Switch 0.80"
  • Number of Circuits - Snap Action Switch 1
  • Depth - Snap Action Switch 0.25"
  • Snap Action Switch Type Miniature Snap Action Switch
  • Contact Form- Switches SPDT
  • Mounting Dimension - Snap Action Switch 0.38" Centers
  • Electrical Connection - Snap Action Switch Quick Connect
  • AC Contact Rating - Snap Action Switch 5A @ 240 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list