Skip Content
SUB-MINI SNAP SWCH,5A,SPDT,PIN PLUN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SUB-MINI SNAP SWCH,5A,SPDT,PIN PLUN

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG24A167
  • Mfr. Model # 24A167
  • UNSPSC # 39121505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Sub-Miniature Snap Switch
  • Operating Force 3.0 to 5.0 oz.
  • Housing Material General Purpose Phenolic
  • Series SM
  • Operating Temp. Range -67 Degrees to 257 Degrees F
  • Standards CE: 61058-1: UL: E12252: CSA: LR41372 ENEC
  • Max. Pretravel 0.02"
  • Release Force 1.00 oz.
  • Over Travel 0.0050"
  • Differential Travel 0.0040"
  • Basic Actuator Type - Snap Action Switch Plunger
  • Lever Actuator Length - Snap Action Switch Not Applicable
  • Watertight - Snap Action Switch No
  • Width - Snap Action Switch 0.80"
  • Height - Snap Action Switch 0.50"
  • Number of Circuits - Snap Action Switch 1
  • Actuator Type - Snap Action Switch Pin, Plunger
  • Depth - Snap Action Switch 0.25"
  • Snap Action Switch Type Miniature Snap Action Switch
  • Mounting Dimension - Snap Action Switch 0.38" Centers
  • Electrical Connection - Snap Action Switch Solder Turret
  • Contact Form- Switches SPDT
  • AC Contact Rating - Snap Action Switch 5A @ 240 V
  • DC Contact Rating - Snap Action Switch 5 A @ 28 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list