Skip Content
SUB-MINI SNAP SWCH,4A,SPDT,ROLLER L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SUB-MINI SNAP SWCH,4A,SPDT,ROLLER L

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG24A189
  • Mfr. Model # 24A189
  • UNSPSC # 39121505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.009 lbs

Technical Specs

  • Item Sub-Miniature Snap Switch
  • Housing Material General Purpose Phenolic
  • Operating Force 0.6 oz.
  • Series SM
  • Operating Temp. Range -65 Degrees to 250 Degrees F
  • Standards CE: 61058-1: UL: E12252: CSA: LR41372 ENEC
  • Release Force 1.10 oz.
  • Differential Travel 0.013"
  • Max. Pretravel 0.085"
  • Over Travel 0.018"
  • Watertight - Snap Action Switch No
  • Basic Actuator Type - Snap Action Switch Lever
  • Actuator Type - Snap Action Switch Lever, Roller
  • Lever Actuator Length - Snap Action Switch 0.25"
  • Number of Circuits - Snap Action Switch 1
  • Height - Snap Action Switch 0.50"
  • Width - Snap Action Switch 0.80"
  • Depth - Snap Action Switch 0.25"
  • Mounting Dimension - Snap Action Switch 0.38" Centers
  • Snap Action Switch Type Miniature Snap Action Switch
  • Contact Form- Switches SPDT
  • Electrical Connection - Snap Action Switch Solder Turret
  • AC Contact Rating - Snap Action Switch 4A @ 240 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list