SUB-MINI SNAP SWCH,3A,SPDT,PIN PLUN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SUB-MINI SNAP SWCH,3A,SPDT,PIN PLUN

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG24A193
  • Mfr. Model # 24A193
  • UNSPSC # 39121505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Sub-Miniature Snap Switch
  • Operating Force 5 oz.
  • Housing Material General Purpose Phenolic
  • Series SM
  • Standards CE: 61058-1: UL: E12252: CSA: LR41372
  • Operating Temp. Range -67 Degrees to 257 Degrees F
  • Max. Pretravel 0.76mm
  • Release Force 1.00 oz.
  • Differential Travel 0.0040"
  • Over Travel 0.0050"
  • Watertight - Snap Action Switch No
  • Basic Actuator Type - Snap Action Switch Plunger
  • Width - Snap Action Switch 0.80"
  • Actuator Type - Snap Action Switch Pin, Plunger
  • Depth - Snap Action Switch 0.25"
  • Number of Circuits - Snap Action Switch 1
  • Height - Snap Action Switch 0.50"
  • Lever Actuator Length - Snap Action Switch Not Applicable
  • Snap Action Switch Type Miniature Snap Action Switch
  • Contact Form- Switches SPDT
  • Mounting Dimension - Snap Action Switch 0.38" Centers
  • Electrical Connection - Snap Action Switch Double Solder Turret
  • AC Contact Rating - Snap Action Switch 3A @ 240 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list