Skip Content
SUB-MINI SNAP SWCH,1A,SPDT,PIN PLUN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SUB-MINI SNAP SWCH,1A,SPDT,PIN PLUN

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG24A196
  • Mfr. Model # 24A196
  • UNSPSC # 39121505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.003 lbs

Technical Specs

  • Item Sub-Miniature Snap Switch
  • Housing Material General Purpose Phenolic
  • Operating Force 5 oz.
  • Series SX
  • Operating Temp. Range -67 Degrees to 257 Degrees F
  • Standards CE, UL: E12252: CSA: LR41372
  • Max. Pretravel 0.02"
  • Release Force 1.00 oz.
  • Differential Travel 0.0030"
  • Over Travel 0.0040"
  • Watertight - Snap Action Switch No
  • Basic Actuator Type - Snap Action Switch Plunger
  • Number of Circuits - Snap Action Switch 1
  • Lever Actuator Length - Snap Action Switch Not Applicable
  • Height - Snap Action Switch 0.40"
  • Width - Snap Action Switch 0.50"
  • Actuator Type - Snap Action Switch Plunger, Pin
  • Depth - Snap Action Switch 0.20"
  • Snap Action Switch Type Miniature Snap Action Switch
  • Mounting Dimension - Snap Action Switch 0.19" Centers
  • Electrical Connection - Snap Action Switch Solder Turret
  • Contact Form- Switches SPDT
  • AC Contact Rating - Snap Action Switch 1A @ 120 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list