Skip Content
SUB BASE,1 STATION,3/8 NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SUB BASE,1 STATION,3/8 NPT

NUMATICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3JAZ7
  • Mfr. Model # 3JAZ7
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.79 lbs

Technical Specs

  • Cv 1.5
  • Height (In.) 1-9/16
  • For Use With Mark 15 Valves
  • Includes -
  • Item Subbase Individual Exhaust
  • Length (In.) 4-1/8
  • NPT Port (In.) 3/8
  • Number of Stations 1
  • Series Mark 15
  • Width (In.) 2-3/16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list