Skip Content
SU STANDARD CABNT 36WX18DX72H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SU STANDARD CABNT 36WX18DX72H

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TEN7218BK
  • Mfr. Model # 7218BK
  • UNSPSC # 56101520
  • CATALOGUE PAGE # 2007
  • Shipping Weight 126.0 lbs

Technical Specs

  • Finish Powder Coated
  • Gauge 24
  • Includes Key Lock with 2 Keys, (1) Bottom Shelf, (4) Adjustable Shelves
  • Item Storage Cabinet
  • Material Steel
  • Number of Shelves 5
  • Handle Single
  • Overall Height 72"
  • Cabinet Color Black
  • Overall Width 36"
  • Overall Depth 18"
  • Shelf Capacity 150 lb.
  • Locking System 3-Point
  • Standards MH16.1:2004
  • Assembled/Unassembled Assembled
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Method of Construction Welded
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Locking Cabinet Yes
  • Cabinet Locking Mechanism Keyed
  • Locking Points 3 Points
  • Depth of Cabinet 18"
  • Width of Cabinet 36"
  • Height of Cabinet 72"
  • Number of Doors 2
  • Number of Drawers 0
  • Casters Included No
  • Cabinet Strength Rating Commercial
  • Cabinet Style Shelving
  • Cabinet Door Type Standard
  • Cabinet Handle Style Swing
  • Cabinet Height Range Full Height

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List