Skip Content
SU SINGLE TIER LOCKER 18X18X72 1WD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SU SINGLE TIER LOCKER 18X18X72 1WD

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENSTS181872-1MG
  • Mfr. Model # STS181872-1MG
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 97.0 lbs

Technical Specs

  • Colour Medium Gray
  • Finish Powder Coated
  • Handle Type Recessed
  • Material Steel
  • Overall Depth 18"
  • Overall Height 78"
  • Lock Type Lock Optional
  • Overall Width 18"
  • Hooks per Opening 3
  • Legs 6"
  • Opening Height 70"
  • Opening Depth 16-7/8"
  • Opening Width 15-5/8"
  • Assembled/Unassembled Assembled
  • Locker Configuration (1) Wide, (1) Opening
  • Item Wardrobe Locker
  • Includes I.D. Plate
  • Tier One
  • Locker Door Type Louvered

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list