Skip Content
SU SINGLE TIER LOCKER 15X18X72 1WD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SU SINGLE TIER LOCKER 15X18X72 1WD

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENSTS151872A
  • Mfr. Model # STS151872A
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 74.0 lbs

Technical Specs

  • Colour Medium Gray
  • Finish Powder Coated
  • Handle Type Recessed
  • Material Steel
  • Overall Depth 18"
  • Lock Type Lock Optional
  • Overall Height 72"
  • Overall Width 15"
  • Hooks per Opening 3
  • Legs No
  • Opening Height 70"
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Opening Depth 16-7/8"
  • Opening Width 12-5/8"
  • Assembled/Unassembled Assembled
  • Locker Configuration (1) Wide, (1) Opening
  • Green Certification or Other Recognition SCS Indoor Advantage Certified

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List