Skip Content
SU SINGLE TIER LOCKER 12X18X72 3WD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SU SINGLE TIER LOCKER 12X18X72 3WD

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENSTS121872C
  • Mfr. Model # STS121872C
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 170.0 lbs

Technical Specs

  • Colour Medium Gray
  • Finish Powder Coated
  • Material Steel
  • Handle Type Recessed
  • Overall Depth 18"
  • Lock Type Lock Optional
  • Overall Height 72"
  • Overall Width 36"
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Opening Height 70"
  • Legs No
  • Hooks per Opening 3
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Opening Depth 16-7/8"
  • Opening Width 9-5/8"
  • Assembled/Unassembled Assembled
  • Locker Configuration (3) Wide, (3) Openings

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List