Skip Content
SU DBL TIER LCKR 15X18 1-WD SAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SU DBL TIER LCKR 15X18 1-WD SAND

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENDTS151836A-SD
  • Mfr. Model # DTS151836A-SD
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 74.0 lbs

Technical Specs

  • Colour Sand
  • Finish Powder Coated
  • Material Steel
  • Handle Type Recessed
  • Lock Type Lock Optional
  • Overall Depth 18"
  • Hooks per Opening 3
  • Overall Width 15"
  • Overall Height 72"
  • Legs No
  • Opening Height 34-1/4"
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Opening Depth 16-7/8"
  • Opening Width 12-5/8"
  • Assembled/Unassembled Assembled
  • Locker Configuration (1) Wide, (2) Openings
  • Green Certification or Other Recognition SCS Indoor Advantage Certified

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list