Skip Content
SU DBL TIER LCKR 15X18 1-WD MEDGREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SU DBL TIER LCKR 15X18 1-WD MEDGREY

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENDTS151836A-GYM
  • Mfr. Model # DTS151836A-GYM
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 74.0 lbs

Technical Specs

  • Finish Powder Coated
  • Colour Medium Gray
  • Handle Type Recessed
  • Material Steel
  • Lock Type Lock Optional
  • Overall Depth 18"
  • Overall Height 72"
  • Overall Width 15"
  • Hooks per Opening 3
  • Legs No
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Opening Height 34-1/4"
  • Opening Depth 16-7/8"
  • Opening Width 12-5/8"
  • Assembled/Unassembled Assembled
  • Locker Configuration (1) Wide, (2) Openings
  • Green Certification or Other Recognition SCS Indoor Advantage Certified

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List