SU DBL TIER LCKR 12X18 1-WD SAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SU DBL TIER LCKR 12X18 1-WD SAND

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENDTS121836A-SD
  • Mfr. Model # DTS121836A-SD
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 68.0 lbs

Technical Specs

  • Finish Powder Coated
  • Colour Sand
  • Overall Depth 18"
  • Overall Height 72"
  • Overall Width 12"
  • Hooks per Opening 3
  • Opening Height 34-1/4"
  • Opening Width 9-5/8"
  • Opening Depth 16-7/8"
  • Assembled/Unassembled Assembled
  • Item Wardrobe Locker
  • Locker Door Type Louvered

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list