Skip Content
SU DBL TIER LCKR 12X18 1-WD MEDGREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SU DBL TIER LCKR 12X18 1-WD MEDGREY

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENDTS121836A-GYM
  • Mfr. Model # DTS121836A-GYM
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 68.0 lbs

Technical Specs

  • Colour Medium Gray
  • Material Steel
  • Finish Powder Coated
  • Handle Type Recessed
  • Overall Depth 18"
  • Lock Type Lock Optional
  • Overall Height 72"
  • Overall Width 12"
  • Hooks per Opening 3
  • Legs No
  • Opening Height 34-1/4"
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Opening Depth 16-7/8"
  • Assembled/Unassembled Assembled
  • Locker Configuration (1) Wide, (2) Openings
  • Opening Width 9-5/8"
  • Green Certification or Other Recognition SCS Indoor Advantage Certified

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list