Skip Content
Discontinued with Replacement
SU BOOKCASE 34.5X12.5X66-LIGHT GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SU BOOKCASE 34.5X12.5X66-LIGHT GREY

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENB66GYL
  • Mfr. Model # B66GYL
  • UNSPSC # 56101507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 87.0 lbs
Suggested Replacement Product
BOOKCASE WSU 34.5X13.5X66 LT GRAY

Price: NA

Technical Specs

  • Depth 13-1/2"
  • Colour Light Gray
  • Height 66"
  • Includes (4) Shelves, Bottom
  • Item Stationary Bookcase
  • Material Steel
  • Shelf Capacity 130 lb.
  • Width 34-1/2"
  • Number of Shelves 0
  • Standards ANSI/BIFMA
  • Assembly Welded
  • Shelf Adjustments 1-1/2" Increments

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list