Skip Content
Discontinued with Replacement
SU BOOKCASE 34.5X12.5X40-PUTTY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SU BOOKCASE 34.5X12.5X40-PUTTY

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENB42CHMPPTY
  • Mfr. Model # B42CHMPPTY
  • UNSPSC # 56101507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 52.95 lbs
Suggested Replacement Product
BOOKCASE WSU 34.5X13.5X40 PUTTY

Price: NA

Technical Specs

  • Depth 13-1/2"
  • Colour Champagne/Putty
  • Height 42"
  • Includes (2) Shelves, Bottom
  • Item Stationary Bookcase
  • Material Steel
  • Number of Shelves 3
  • Width 34-1/2"
  • Standards ANSI/BIFMA
  • Shelf Capacity 130 lbs.
  • Shelf Adjustments 1-1/2" Increments
  • Assembly Welded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list